Abbotsford

HOFFMAN PHCB Arm cable manager steel for sliding equipment shelf

Price $315.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PHCB
Documents Documents

Description

Cable Manager Arm mounts to back of sliding equipment shelf on right or left side. Controls cable movement as shelf slides in and out. 14 gauge steel with RAL 9005 black polyester powder paint finish.


The Cable Manager Arm mounts to the back of a sliding equipment shelf (on the right or left side) and to the base rack or cabinet

It controls cable movement as the shelf slides in and out, limiting the chance of cable becoming entangled

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Length 18.90 in
Width 2.80 in Material Steel
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510100179

Packages

1 - UNIT - 1