Abbotsford
HOFCMB802

HOFFMAN CMB802 SIDE MOUNTING BAR 800 (20)

Price $901.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CMB802
Documents Documents

Description

Side mounting bars, CMB allow fixing cables, cable guides, etc., in enclosure depth or width. This Side mounting bars, CMB, CMB802 item measures 25x752x14mm with a material of Mild Steel finish Zinc Plated.


Description: For fixing cables, cable guides, etc, in the depth or the width of an enclosure.

Material: 2 mm zinc plated steel.

Pack quantity: 20 profiles with mounting accessories.

Specifications

Brand Name nVent Hoffman Width 29.61 in
Height 0.96 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Controls and Drives; Factory Automation and Process Control UPC 783510460525

Packages

1 - UNIT - 1