Abbotsford
HOFCAB1200

HOFFMAN CAB1200 CABLE FIXING BAR 1200

Price $267.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAB1200
Documents Documents

Description

Inside cable fixing bars provide a safe way of securing cables inside an enclosure. This Inside Cable Fixing Bars, CAB, CAB1200 item measures 45x1200x25mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted above the bottom plates. Holds standard cable clamps CAC to secure incoming cables. Fully adjustable in depth. When EMC shielded earthing cables are connected to the support bar the Faraday effect will be kept intact for maximum EMI

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of the cable(s).

Mounting requirements: add CAC clamps depending on diameter of the cable(s)

Specifications

Brand Name nVent Hoffman Width 47.24 in
Height 1.77 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Factory Automation and Process Control; Controls and Drives; Hygienic Environments UPC 783510454067

Packages

1 - UNIT - 1