Abbotsford
HOFCAB400

HOFFMAN CAB400 CABLE FIXING BAR 400

Price $144.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CAB400
Documents Documents

Description

Inside cable fixing bars provide a safe way of securing cables inside an enclosure. This Inside Cable Fixing Bars, CAB, CAB400 item measures 45x400x25mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted above the bottom plates. Holds standard cable clamps CAC to secure incoming cables. Fully adjustable in depth. When EMC shielded earthing cables are connected to the support bar the Faraday effect will be kept intact for maximum EMI

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of the cable(s).

Mounting requirements: add CAC clamps depending on diameter of the cable(s)

Specifications

Brand Name nVent Hoffman Width 15.75 in
Height 1.77 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Corrosive Environments; Hazardous Environments; Controls and Drives; Factory Automation and Process Control UPC 783510454111

Packages

1 - UNIT - 1