Abbotsford
HOFCLPK1200

HOFFMAN CLPK1200 GRID STRAPS (4) 1200

Price $724.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CLPK1200
Documents Documents

Description

Click-In Profiles, CLPK allow accessories and electrical components be installed where required and reduces mounting time. This Click-In Profiles, CLPK, CLPK1200 item measures 74x1153x26mm with a material of Mild Steel, finish Zinc Plated.


Description: Universal profile for both depth and width fitting on the 25 mm DIN hole pattern of the enclosure's frame or in combination with the CLPF and VB profiles. The 75 mm wide profile is equipped with three rows of holes of which one is turned 90º.

Material: 1.5 mm zinc plated steel.

Pack quantity: 4 profiles.

Advantage: the profiles do not require additional brackets as they are fixed directly to the enclosure's frame

Benefit: accessories and electrical components can be installed exactly where required creating the best enclosure solution possible; the direct fixation reduces the mounting time required

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 2.91 x 45.39 x 1.02 inch Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510459826

Packages

1 - UNIT - 1