Abbotsford
HOFAEK460NDH

HOFFMAN AEK460NDH Hoffman Safety Interlock Switch

Price $856.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AEK460NDH
Documents Documents

Description

Provides positive internal safety lockout on electrical enclosures while the equipment is energized. This Electrical Interlocks, NDH, AEK460NDH item is rated 460V with a material of Steel.


Solenoids are rated for continuous duty and will stand up under heavy industrial use

Packaged complete with a solenoid assembly, strike plate or bracket and instructions for field installation

Handles and latch mechanisms are not included

AEK style electrical interlocks mount on the inside of the enclosure door using the same screws which hold the door handle in place, the strike plate attaches to the existing latch assembly

AEK NDH style electrical interlocks require drilling several holes in the cover and body for mounting

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Safety Interlock Switch Type Electrical
Style AEK-NDH Voltage Rating 440/480 V
Amperage Rating 0.025/0.16 A at 60 Hz, 0.03/0.18 A at 50 Hz Frequency Rating 50/60 Hz
Material Steel Dimensions 3-3/4 in W x 1.88 in D x 3-1/4 in H
Color Zinc Plated For Use With Hoffman NEMA 1/12/4/4X Enclosure and CH/CHAL/CHNF/CHNFSS/CHS Junction Box
Standards UL 508A Component Recognized, File No. E61997, CSA Certified in File Number 42186, RoHS Compliant Application Arc Flash Safety, Controls and Drives, Power Distribution
UPC 783510267605

Packages

1 - UNIT - 1