Abbotsford
HOFATRSK

HOFFMAN ATRSK TAMPER RESISTANT SCREWS, 4

Price $15.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATRSK

Description

Designed for field installation on screw cover pull boxes and screw cover Type 3R enclosures (size 16.00 x 12.00 x 6.00 in. or smaller), consolets, pushbutton enclosures and Type 12 screw cover wiring trough. Driver bit must be ordered separately.


ATRSK consists of four screws and four nylon captivating washers

ATRSDVR (Driver bit) functions in any handle or socket capable of holding 1/4-in. hex insert bits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Material Stainless Steel
Finish Tumble Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510259907

Packages

1 - UNIT - 1