Abbotsford
HOFAU8418FEP

HOFFMAN AU8418FEP FLAT END PLATE 84X18

Price $1,168.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU8418FEP
Documents Documents

Description

Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU8418FEP item measures 84.13x18.11 inches with a material of Steel colored Gray.


Universal Free-Stand Flat End plate is used to seal open side(s) of nVent HOFFMAN Universal Free-Stand Enclosures.

The Flat End Plate provides a low profile cover and is Type 4, 12, 3R, and IP66 rated

Studs welded to the end plate eliminate bolt holes

Gasket and mounting hardware are furnished

Specifications

Brand Name Hoffman Size 84.13 x 18.11 x 0.29 inch
Material Mild Steel Type Other Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510389734

Packages

1 - UNIT - 1