Abbotsford
HOFAU18PGR

HOFFMAN AU18PGR PANEL GLIDERS 18 DEEP

Price $424.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AU18PGR
Documents Documents

Description

Panel Gliders provide smooth surface from the front lip of the Enclosure to the back panel support. This Universal Free-Stand Panel Gliders, AU18PGR item measures 17.00x3.37x1.03 inches with a material of Steel colored Gray.


Panel Gliders are used to provide a smooth surface from the front lip of the Enclosure to the back panel support.

Gliders assist and improve panel installation process

Specifications

Brand Name Hoffman Material Mild Steel
Type Other Accessories Color Gray
Finish Powder Coated Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510390129

Packages

1 - UNIT - 1