Abbotsford
HOFDNG2208R5

HOFFMAN DNG2208R5 WINDOW DOOR 2200X800

Price $2,870.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DNG2208R5
Documents Documents

Description

Glazed door with fitted clear safety glass to view the inside of the enclosure. This Glazed Doors, DNG, DNG2208R5 item measures 2182x793x17mm with a material of Mild Steel, color Light Gray.


Description: Glazed door with fitted clear safety glass to view the inside of the enclosure. Equipped with double-bit 3 mm lock system and door frame. Allows all options of the locking program. Compatible with combinable and compact enclosure ranges.

Material: Frame: 2 mm steel plate. Viewing area: 4 mm clear safety glass.

Finish: RAL 7035 structured powder coating.

Protection: Complies with IP 55, TYPE 12, IK 07.

Pack quantity: 1 piece.

Mounting requirements: Use hinge kit DNMK01 if no door was fitted previously.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Factory Automation and Process Control; Controls and Drives
UPC 783510467883

Packages

1 - UNIT - 1