Abbotsford
HOFDCP802

HOFFMAN DCP802 DOOR MOUNTING RAIL (20) 800MM

Price $644.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DCP802
Documents Documents

Description

Door frame mounting profiles are used to fit accessories for secure mounting of cables, ducts, etc. This Door Frame Mounting Profiles, DCP, DCP802 item measures 24x792x14mm with a material of Mild Steel, finish Zinc Plated.


Description: Horizontal profiles with 25 mm hole pattern. Fits directly onto the door frame. For easy mounting of light equipment by using CNT05 screws, hole pattern of 4.5 mm and 6.5 mm in diameter.

Material: 2 mm zinc plated steel.

Pack quantity: 20 bars with mounting accessories.

Benefit: customers can install accessories, electrical components and cables exactly where they desire

Comment: the mounting profiles can be used to reinforce the enclosure's door when exposed to heavy loads

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 31.87 in Width 12.00 in
Height 0.96 in Material Steel
Color Unpainted Finish Zinc
Application Controls and Drives; Factory Automation and Process Control UPC 783510464912

Packages

1 - UNIT - 1