Abbotsford

HOFFMAN DW01 DOOR WHEEL (2)

Price $139.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DW01
Documents Documents

Description

Door Wheel, DW assures enclosure door will close properly when heavilly loaded or enclosure is unevenly installed. This Door Wheel, DW, DW01 item measures 74x73x46mm with a material of Plastic.


Description: For easier closing and positioning of a heavily equipped door (cooling units, etc). Mounted directly to the door frame on the bottom of the door. Highly recommended when fitting loads from 30 kg on the enclosure door.

Pack quantity: 2 pieces with mounting accessories.

Advantage: the door wheel helps position the floor standing enclosure door in the closed position when exposed to heavy loads or when installed on an uneven floor

Benefit: the wheel ensures that the enclosure door can always be easily closed guaranteeing the enclosure's ingress protection when under excessive loads

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Plastic Application Factory Automation and Process Control; Controls and Drives
UPC 783510472917

Packages

1 - UNIT - 1