Abbotsford
HOFEGPACCR23

HOFFMAN EGPACCR23 OSP PKG GLAND PLATE AC CR23

Price $492.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGPACCR23

Description

Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate AC CR23, EGPACCR23 item measures 838x381mm with a material of Aluminum colored Gray.


The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes

They are finished to match the cabinet they're mounted to

They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision

The package includes a solid gland plate

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Length 33.25 in Width 15.38 in
Material Aluminum Type Networking Accessories
Application Datacom and Telecom Equipment UPC 783510170479

Packages

1 - UNIT - 1