Abbotsford
HOFEGPHX29

HOFFMAN EGPHX29 OSP PKG GLAND PLATE HX XR29

Price $492.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EGPHX29

Description

Comline OSP Gland Plates are designed to maintain cabinet rating by covering pre-cut holes. This ComLine OSP Gland Plate HX XR29, EGPHX29 item measures 838x381mm with a material of Aluminum colored Gray.


The Comline OSP Gland Plates are designed to maintain the cabinet rating by covering pre-cut holes

They are finished to match the cabinet they're mounted to

They include a factory-installed foam-in-place gasket, stainless steel hardware and grounding provision

The package includes a solid gland plate

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Length 33.38 in Width 15.38 in
Material Aluminum Type Networking Accessories
Application Datacom and Telecom Equipment UPC 783510170516

Packages

1 - UNIT - 1