Abbotsford
HOFEP4040AL

HOFFMAN EP4040AL PANEL, COMLINE

Price $181.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EP4040AL

Description

ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP4040AL item fits 400x400mm with a material of Aluminum finish Mill.


The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Networking Accessories Height 15.75 in
Width 15.75 in Material Aluminum
Color Unpainted Finish Mill
Application Datacom and Telecom Equipment UPC 783510372392

Packages

1 - UNIT - 1