Description
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP10060AL item fits 1000x600mm with a material of Aluminum finish Mill.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Comline® |
| Item Name | Mounting Panel | Type | Networking Accessories |
| Height | 39.37 in | Width | 23.62 in |
| Depth | 1/8 in | Material | Aluminum |
| Color | Natural | Finish | Mill |
| Series/Model | DCOMY | For Use With | 1000 x 600 mm COMLinE™ Wall Mount Enclosure |
| Application | For Datacom and Telecom Equipment | UPC | 783510372996 |
Packages
| 1 - UNIT - 1 |