Abbotsford
HOFETRB8

HOFFMAN ETRB8 Bracket transition horizontal/vertical universal 8/pk

Price $595.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ETRB8
Documents Documents

Description

Universal transition bracket provides support for cable in transitions between horizontal and vertical routing. Mounts to strut, grid strap or PROLINE™ and Network vertical tie-down cable managers. Can be used with VELCRO® cable wrap. Made of steel coated with RAL 9005 black polyester powder paint. Includes mounting hardware.


The Universal Transition Bracket provides support for cable in transitions between horizontal and vertical routing

It mounts to strut, grid strap or ProLine and Network Vertical Tie-Down Cable Managers and can be used with VELCRO® Cable Wrap (must be ordered separately)

It also includes mounting hardware

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Universal Transition Bracket Mounting Horizontal, Vertical
Material Steel Type Horizontal, Vertical
Color/Finish Black Polyester Powder Coated For Use With Velcro® Cable Wrap
Includes Mounting Hardware Application Datacom and Telecom Equipment, Networking, Storage and Data Center
UPC 783510160319

Packages

1 - UNIT - 1