Abbotsford
HOFFMD01

HOFFMAN FMD01 MAIN DOOR INTERLOCKING KIT

Price $292.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:FMD01
Documents Documents

Description

Primary door interlock kit Locks or releases the main door after the power has been switched. This Primary door interlock kit, FMD, FMD01 item measures 116x185x56mm with a material of Mild Steel, finish Zinc Plated.


Description: Locks or releases the main door after the power has been switched. The main door interlocking kit has been checked for compatibility with the most popular electrical switches. Please reference mounting instructions for table.

Material: Zinc plated steel.

Pack quantity: 1 piece with mounting material.

Benefit: access to the main enclosure is restricted if the main electrical switch is ON, avoiding hazards and risks due to live cables when operating or during maintenance

Comment: the main door interlocking kit has been checked for compatibility with the main electrical switch Allen Bradley; if that is not the case, a switch accessory can be ordered

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510599096

Packages

1 - UNIT - 1