Abbotsford

HOFFMAN LC02 LIFTING DEVICE (2)

Price $181.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LC02
Documents Documents

Description

Lifting Devices, LC provide optimal weight distribution when lifting bayed enclosures. Use with baying bracket. This Lifting Devices, LC, LC02 item measures 60x100x40mm with a material of Zinc Plated, Mild Steel.


Description: For optimal weight distribution when lifting bayed enclosures. To be used in combination with baying bracket.

Pack quantity: 2 pieces with mounting accessories.

Advantage: lifting device ensuring optimal distribution of forces when lifting bayed enclosures

Benefit: bayed floor standing enclosures can be lifted safely

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Size 2.36 x 3.94 x 1.57 inch Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510484170

Packages

1 - UNIT - 1