Abbotsford
HOFLHC528

HOFFMAN LHC528 INSERT DIN 3MM

Price $24.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LHC528
Documents Documents

Description

Locking inserts and cylinders can be mounted to LHC lift handle, in many combinations. This Locking System For Lift Handle, LHC, LHC528 item measures 37x23x41mm with a material of Zinc Plt, Steel, Double-bit 3mm.


Description: Profile half cylinder locks. To be used in the lift handles LHC.

Pack quantity: 1 piece.

Advantage: different locking inserts and cylinders can be mounted independently within the same lift handle LLH, reducing the required lifting handle stock customers need to have

Benefit: the locking inserts and cylinders limit the access to the enclosure via different key options; specific locking inserts and cylinders maybe selected based on the specification set by the end user

Comment: the floor standing enclosure lift handle LLH, needs to be used in order to mount the locking inserts and cylinders

Specifications

Brand Name Hoffman Length 6.00 in
Width 0.91 in Depth 1.59 in
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510484743

Packages

1 - UNIT - 1