Abbotsford
HOFMPD02

HOFFMAN MPD02 DEPTH ADJUSTMENT KIT MP

Price $101.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPD02
Documents Documents

Description

Mounting plate adjustment brackets are used to adjust mounting plate away from enclosure rear. This Mounting Plate Adjustment Brackets, MPD, MPD02 item measures 49x73x34mm with a material of Mild Steel, finish Zinc Plated.


Description: Brackets to adjust the mounting plate in depth by steps of 25 mm in the enclosure frame.

Material: 3 mm zinc plated steel.

Pack quantity: 2 brackets with mounting accessories.

Benefit: the mounting plate can be positioned to support any configuration such as back-to-back mounting plate, or aligning the components with the inner door

Specifications

Brand Name Hoffman Size 1.93 x 2.87 x 1.34 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510512149

Packages

1 - UNIT - 1