Abbotsford
HOFMPEF10

HOFFMAN MPEF10 MP MIDDLE FIXING BRACKET (10)

Price $120.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPEF10
Documents Documents

Description

Flush Mounting Plate Fixing Brackets, MPEF provide rigidity to mounting plate reducing vibration and allowing more weight. This Flush Mounting Plate Fixing Brackets, MPEF, MPEF10 item measures 32x75x45mm with a material of Zinc Plated, Mild Steel.


Description: For extra fixing of a heavily equipped mounting plate in the far rear position. Mounted directly to the enclosure frame for extra stability. Easy mounting without drilling. Can be fixed from the front even after the mounting plate is already

Material: 3 mm zinc plated steel.

Pack quantity: 10 pieces with mounting accessories.

Benefit: shaking of the mounting plate inside a panel is reduced to a minimum if exposed to vibrations

Comment: use the accessory MPE if the mounting plate is not installed in the most rear position

Specifications

Brand Name Hoffman Size 1.24 x 2.95 x 1.77 inch
Material Mild Steel Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510512248

Packages

1 - UNIT - 1