Abbotsford
HOFMPS04

HOFFMAN MPS04 SIDE MOUNTING PLATE BRKTS (4)

Price $120.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPS04
Documents Documents

Description

Side Mounting Plate Brackets, MPS allow mounting plate installation on the side of enclosure frame, flush with profiles. This Side Mounting Plate Brackets, MPS, MPS04 item measures 77x77x23mm with a material of Mild Steel, finish Zinc Plated.


Description: To mount the standard mounting plate on the side of the enclosure's frame. Provides a mounting surface that is flush with the profiles.

Material: 3 mm zinc plated steel.

Pack quantity: 4 brackets with mounting accessories.

Comment: A full height mounting plate separates two enclosures if bayed together; a mounting plate (MP) that is smaller than the height of the enclosure can be fitted if complete separation is not required

Specifications

Brand Name Hoffman Size 3.04 x 3.04 x 0.91 inch
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510514167

Packages

1 - UNIT - 1