Abbotsford
HOFP19RP9UA

HOFFMAN P19RP9UA 19IN RACK PANEL - 9U

Price $118.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P19RP9UA

Description

Rack Panels mount to rack angles and can be used for mounting components or as a blanking plate. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.


Available in aluminum or painted steel; steel is RAL 7035 textured light-gray polyester powder paint

Aluminum panels are 0.125-in. thick 5052-H32 alloy; steel panels are 12 gauge

All panels are flat with oblong holes positioned at EIA standard spacing (rack units)

Mounting hardware sold separately; recommend use of ECNSM6

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Rack and Grid/Rail System Height 0.50 in
Width 21.25 in Material Aluminum
Finish Brushed Application Controls and Drives
UPC 783510771003

Packages

1 - UNIT - 1