Abbotsford
HOFP2A3RHKDB

HOFFMAN P2A3RHKDB DOUBLE BAY 3R HARDWARE KIT

Price $454.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2A3RHKDB
Documents Documents

Description

The ProLine G2 Type 3R Single and Double Bay Hardware Kits upgrade a Type 12 solution with components capable of withstanding a 3R environment. Components in the kit either have an advanced coating or are made from stainless steel to prevent corrosion. Specifically, the kit replaces the following items: lifting eyes and washers, base screws, rear cover screws and washers, rear cover brackets/screws and U-clips, door hinges/screws, and door latch catches/screws.


The Side Cover Hardware Kit replaces the current hardware supplied with the Side Covers, one kit supports fixation of two Side Covers

Note: to maintain 3R rating, hardware supplied with Side Covers must be replaced with Side Cover 3R Hardware Kit

The screws present in 3R Kits are 18-8 stainless steel, mounting brackets have a thicker zinc-plating

Specifications

Brand Name nVent Hoffman Material Stainless Steel
Finish Mill UPC 783510362058

Packages

1 - UNIT - 1