Abbotsford
HOFP2AGBHK

HOFFMAN P2AGBHK GLIDE BLOCK HARDWARE KIT

Price $81.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AGBHK
Documents Documents

Description

A complete set of ProLine G2 EZ-Load Glide Blocks are included with every ProLine G2 Full Mounting Subpanel and ProLine G2 Industrial Packages. This set of four additional blocks can be used if a replacement set is needed.


A complete set of EZ-Load Glide Blocks is supplied with each full-height mounting subpanel; this set of four blocks serves as a replacement set

Support subpanel installation vertically from the front, rear, or side, or can be used to load a subpanel while the subpanel is horizontal

Glide blocks made from a high performing, glass re-enforced polymer, and consist of integrating front and rear sections

All mounting hardware included; glide blocks secure to frame with BV-M6 fasteners, and to the subpanel with metric hex bolts

For vertical front loading, the rear portion of the glide blocks can be attached to the frame prior to subpanel insertion to set a defined panel depth; the front portion of the glide blocks use the frame rails as a guide, gliding smoothly to the preferred

For horizontal loading, the frame can be lowered over the mounting subpanel; in this configuration the load of the subpanel is in a safe, static state

If the subpanel is used in the rear most position, the rear glide blocks will not be used, as the frame supports the subpanel

If two subpanels are used in the enclosure in a back-to-back position the rear glide blocks will not be used

Made from a high performing glass re-enforced polymer

Attaches to the frame using BV-M6 fasteners; attaches to the subpanel using hex bolts.

Specifications

Brand Name nVent Hoffman Material Glass Fiber Reinforced Polymer
UPC 783510340735

Packages

1 - UNIT - 1