Description
ProLine G2 Dust Cover can be used across the top of joined enclosures to provide a finished appearance. This ProLine G2 Dust Cover, P2ADC6 item measures 564mm Length with a material of Steel colored Lt Gray.
Specifications
| Brand Name | Hoffman | Type | Tops and Top Accessories |
| Length | 22.2 in | Width | 22.2 in |
| Depth | 1.09 in | Material | Steel |
| Thickness | 1.52 mm | Color | Gray |
| Finish | Powder Coat | Application | Controls and Drives; Power Distribution |
| UPC | 783510344085 |
Packages
| 1 - UNIT - 1 |