Abbotsford
HOFP2AJSB

HOFFMAN P2AJSB ProLine G2 Plinth Base Joining Kit

Price $31.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AJSB
Documents Documents

Description

The Fully-Sealed Plinth Base Joining Kit provides a seal between the side gland plate openings on adjacent Fully-Sealed Plinth Bases in joined bay configurations. Used in combination with the G2 side-to- side joining kit. Maintains NEMA 12 rating between Fully-Sealed Plinth bases. Allows for sealed cable routing between joined cabinets. Includes nylon wire edge protector to prevent wear and abrasion of wires and cables. Gasket and installation hardware included.


Maintains NEMA 12 rating between Fully-Sealed Plinth bases

Allows for sealed cable routing between joined cabinets

Includes nylon wire edge protector to prevent wear and abrasion of wires and cables

Gasket and installation hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Plinth Base Joining Kit Type Fully Sealed
Material Rubber Color Black
Finish Matte Includes Nylon Wire Edge Protector, Gasket and Installation Hardware
Application Controls and Drives; Power Distribution UPC 783510308650

Packages

1 - UNIT - 1