Abbotsford
HOFP2AJT

HOFFMAN P2AJT Transportation base joining kit side-to-side

Price $56.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AJT
Documents Documents

Description

The PROLINE G2 Transportation Base Joining Kit, Side-to-Side interconnects transportation bases while maintaining the NEMA Type 12 rating. Maintains NEMA 12 rating between Fully-Sealed Plinth bases. Allows for sealed cable routing between joined cabinets. Gasket and installation hardware included. Furnished grommet applied to edge of wire feed.


Maintains NEMA 12 rating between Fully-Sealed Plinth bases

Allows for sealed cable routing between joined cabinets

Gasket and installation hardware included

Furnished grommet applied to edge of wire feed

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Transportation Base Joining Kit Type Side-to-Side
Material Rubber Color Black
Series/Model P40 Specifications 7 mm T
Finish Smooth Matte Includes Gasket and Installation Hardware
Application For Interconnects Transportation Bases UPC 783510308667

Packages

1 - UNIT - 1