×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFP2ASTXFP

HOFFMAN P2ASTXFP Fastener package 20 self-tapping/M5 Torx head screws

Price $25.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ASTXFP
Documents Documents

Description

PROLINE G2 Fastener Packages can be ordered if extra or alternate fasteners are required. P2ABVM6FP includes (10) BV-M6 fasteners (Blind, Variable M6 screw-based fastener) which is an innovative alternative to cage nuts or self-tapping screws which can result in hole stripping. The fastener combines a screw and nut in one easy-to-handle package. With the BV-M6 there’s no need to access the back of the fastener to tighten, and the thickness of the item being attached need not be predefined. When the BV-M6 is tightened, the embedded nut engages and moves up the screw thread to fasten. P2ASTXFP can be used to mount components directly to the round holes on the frame or grid straps.


BVM6 Fastener Package contains 10 Blind, Variable M6 screw-based fasteners, which is an innovative alternative to cage nuts and self-tapping screws

M6 Cage Nut and Screw Package contains 20 each nuts and screws, and mounts into 25-mm DIN hole pattern present in frame and/or grid components

Self-tapping Screws are M5, and form a thread into the round holes present in frame and/or grid components; 20 screws per package

All fasteners are Torx T30 drive

Specifications

Brand Name Hoffman Type Frame Accessories
Material Steel Finish Plated
Application Controls and Drives; Power Distribution UPC 783510336776

Packages

1 - UNIT - 1