×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFP2DF186

HOFFMAN P2DF186 Dress frame painted gray 1800x600mm

Price $628.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DF186
Documents Documents

Description

A PROLINE G2 Dress Frame provides a decorative trim when front door or cover is not used. It is frequently used for open rack applications. Provides a clean, finished aesthetic for open rack applications. Snap-in design for easy, tool-free installation. Polyester powder paint; RAL 7035 textured light gray standard.


Provides a clean, finished aesthetic for open rack applications

Snap-in design for easy, tool-free installation

Specifications

Brand Name nVent Hoffman Type Sides and Covers
Length 73.50 in Width 26.00 in
Height 6.00 in Material Steel
Application Controls and Drives UPC 783510314910

Packages

1 - UNIT - 1