Abbotsford
HOFP2FCP8

HOFFMAN P2FCP8 CLOSURE PLATE CABLE ENTRY 800

Price $525.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2FCP8
Documents Documents

Description

Closure Plates seal the ends of the Cable Entry Cabinet to maintain environmental integrity. DIN and adjustable closure plates are available to facilitate cable connection into the cabinet.


14 gauge (1.75mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Solid, DIN cutout, and Adjustable closure plates are available

Closure Plate Adapters for Cutouts are sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size 31.38 in Material Steel
Type Cable Entry Accessories Application Controls and Drives; Power Distribution
UPC 783510331054

Packages

1 - UNIT - 1