Abbotsford
HOFP2FCP10

HOFFMAN P2FCP10 CLOSURE PLATE CABLE ENTRY 1000

Price $683.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2FCP10
Documents Documents

Description

Closure Plates seal the ends of the Cable Entry Cabinet to maintain environmental integrity. DIN and adjustable closure plates are available to facilitate cable connection into the cabinet.


14 gauge (1.75mm) mild steel

RAL 7035 textured light-gray polyester powder paint finish

Solid, DIN cutout, and Adjustable closure plates are available

Closure Plate Adapters for Cutouts are sold separately

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size 39.26 in Material Steel
Type Cable Entry Accessories Application Controls and Drives; Power Distribution
UPC 783510331047

Packages

1 - UNIT - 1