Abbotsford
HOFPMLMAK

HOFFMAN PMLMAK ProLine Master Door Interlock Kit Mechanical Steel Black

Price $318.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMLMAK
Documents Documents

Description

Master door activator kit, Mechanical interlock can be actuated by any PROLINE solid or disconnect door in a multiple-bay enclosure system, up to ten doors, including window doors, can be interlocked, The master door can be positioned in any location, This system is modular and easy to assemble, No drilling or layout work is required to install, Brackets, rods and fasteners are heavy gauge steel.


Brackets, rods and fasteners are heavy gauge steel.

No drilling or layout work is required to install

Works with both side-to-side and front-to-back configurations

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Master Door Interlock Kit Type Mechanical
Material Steel Color Black
Finish Plated Application Arc Flash Safety; Controls and Drives
UPC 783510369606

Packages

1 - UNIT - 1