Description
Optional Full Back Panel available for mounting components. Mounting hardware is included with the enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Mounting Subpanels and Accessories | Height | 2.75 in |
| Width | 33.00 in | Material | Steel |
| Color | Gray | Finish | Galvanized |
| Application | Controls and Drives; Power Distribution | UPC | 783510144425 |
Packages
| 1 - UNIT - 1 |