Abbotsford
HOFPDCP2078BAC2

HOFFMAN PDCP2078BAC2 PROLINE 2000X700X800 BLK AC 12

Price $9,313.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PDCP2078BAC2
Documents Documents

Description

Proline Voice/Data cabinets are used for housing either A/V or server equipment in wet/hot environments. This ProLine V/D Server Cabinet with G52 Type 12, PDCP2078BAC2 item measures 2000x700x800mm with a material of Steel colored Black.


Fully gasketed to keep contaminants away from equipment, reducing maintenance costs

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Levelers and anti-tip bracket secure cabinet to the floor

AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)

Mobile base includes casters, levelers and gland plate

Gland plate allows easy routing of cable

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Data Networking Freestanding Cabinets Height 31.49 in
Width 27.55 in Depth 31.47 in
Material Steel Color Black
Finish Black,Steel Application Networking, Storage and Data Center
UPC 783510381219

Packages

1 - UNIT - 1