Abbotsford
HOFPSC20610G12

HOFFMAN PSC20610G12 ProLine Network Cabinet Steel NEMA 12 82.1 in H x 23.94 in W x 39.34 in D Gray

Price $9,009.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSC20610G12
Documents Documents

Description

PRO LINE ™ Server cabinet NEMA-12 with grey finish. It is welded 12-gauge steel frame with integral struts. Its front window door made of 16 or 14 gauge steel with safety glass window and solid 16 or 14 gauge steel back door. It's standard package has solid 16 or 14 gauge steel sides.


Fully gasketed to keep contaminants away from equipment, reducing maintenance costs

Three-point locking handles on all doors provide easy but controlled access; two keys included

Rack angles are infinitely adjustable from front to rear for positioning flexibility

Mobile base provides easy placement of cabinet

Levelers and anti-tip bracket secure cabinet to the floor

AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)

Mobile base includes casters, levelers and gland plate

Gland plate allows easy routing of cable

Front window door made of 16 or 14 gauge steel with safety glass window

Solid 16 or 14 gauge steel back door

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Network Cabinet Type Dust Resistant
Width 23.94 in Depth 39.34 in
Height 82.1 in NEMA Rating NEMA 12
Rack Units 42 Mounting Type Free-Standing
Material Steel Finish Powder Coat
Color Gray Standards EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12
Application For Networking, Storage and Data Center, Indoor Applications UPC 783510149284

Packages

1 - UNIT - 1