Abbotsford
HOFPTHS362424G3

HOFFMAN PTHS362424G3 PTK DH SD 36X24X24 GRAY FAN 3R

Price $4,620.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHS362424G3
Documents Documents

Description

ProTek Double-Hinged Fan Packages protect wall-mounted equipment in various environments. This ProTek Double-Hinge Fan Package Solid Type 3R, PTHS362424G3 item measures 36.30x23.62x24.02in. with a material of Steel color Lt Gray.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Integral top solar/drip shield

Two thermostatically controlled, long-life, high-performance fans mounted into top

Window door, made of .25-inch scratch-resistant safety glass and mechanically fastened, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Perforated, vented base with internal, expanded metal, serviceable filter

Door, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob provides access control to the cabinet; two keys are included with each cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Data Networking Wall Mounted Cabinets Width 23.62 in
Depth 24.02 in Height 36.3 in
NEMA Rating 3R Weather-resistant, except dust Rack Units 19
Material Steel Finish Lt Gray
Color Lt Gray Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 3R, Window Door: Type 1, NEMA / EEMAC: Type 1 or 3R, IEC 60529, IP30 or IP 32
Application Datacom and Telecom Equipment; Networking, Storage and Data Center; Controls and Drives UPC 783510236274

Packages

1 - UNIT - 1