×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFPTHW242424GF

HOFFMAN PTHW242424GF Cabinet PROTEK NEMA-1 double hinged window 12-rack

Price $4,620.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHW242424GF
Documents Documents

Description

PROTEK wall mount double hinged window door NEMA-1 indoor cabinet. Front and rear access to 19 inch rack equipment provided by three-part design door, center section and wall section. Solid door provides complete physical and visual protection, integral top solar or drip shield. It has two thermostatically controlled, long-life, high performance fans mounted into top.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Integral top solar/drip shield

Two thermostatically controlled, long-life, high-performance fans mounted into top

Window door, made of .25-inch scratch-resistant safety glass and mechanically fastened, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Perforated, vented base with internal, expanded metal, serviceable filter

Door, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob provides access control to the cabinet; two keys are included with each cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Data Networking Wall Mounted Cabinets Width 23.62 in
Depth 24.02 in Height 24.09 in
NEMA Rating 1 Indoor, electrical protection Rack Units 12
Material Steel Finish Lt Gray
Color Lt Gray Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E61997, Solid Door: Type 3R, Window Door: Type 1, NEMA / EEMAC: Type 1 or 3R, IEC 60529, IP30 or IP 32
Application Networking, Storage and Data Center; Controls and Drives UPC 783510236533

Packages

1 - UNIT - 1