Abbotsford
HOFPTHW242428G2A

HOFFMAN PTHW242428G2A ProTek® Enclosure Steel NEMA 12, IP66 24.09 in H x 23.62 in W x 27.95 in D 7035 Light Gray

Price $10,192.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHW242428G2A
Documents Documents

Description

Wall mount enclosure with double hinged window door AC. Doors made of 16 gauge steel, center and wall sections made of 14 gauge steel. Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection. Keylocking wing knob is included on painted steel cabinet, providing access control to the cabinet, two keys are included with each cabinet. Pre-treated steel coated with RAL 7035 light-grey, low-gloss, lightly textured polyester powder paint.


Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section

Solid door provides complete physical and visual protection

Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection

All seams are fully welded and ground smooth

Doors, center section and wall section are provided with ground studs to facilitate proper bonding and grounding of the cabinet

Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet

Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet

Stainless steel cabinet is provided with a quarter-turn slotted latch

One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the ca

On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek®
Item Name Enclosure Type Single Door, Double Lock
Width 23.62 in Depth 27.95 in
Height 24.09 in NEMA Rating NEMA 12, IP66
Rack Units 12 Mounting Type Wall
Material Steel Finish Powder Coated
Color 7035 Light Gray Standards UL 508A Listed, File Number E61997, cUL Listed per CSA C22.2 No. 94, File Number E619967, Solid Door: Type 4 and 12, Window Door: Type 12, Solid Door, Stainless Steel: Type 4, 4X and 12, NEMA / EEMAC: Type 4, 4X or 12, IEC 60529, IP66 or IP55
Application Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510236564

Packages

1 - UNIT - 1