Abbotsford
HOFA9036SOF19

HOFFMAN A9036SOF19 Frame swing-out rack mount 19" rack white 75.28"

Price $1,824.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A9036SOF19
Documents Documents

Description

10 GAUGE FULL LENGTH SWING OUT RACK MOUNTING FRAME; USED ON A80 SERIES 36.06 INCH W X 90.06 INCH H ENCLOSURE; HOFFMAN[R] BRAND; RACK SIZE 19 INCH


The Swing-Out Rack Mounting Frames have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Plated mounting hardware is provided

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Size fits 90.06x36.06 in
Material Steel Color White
Finish Powder Coat Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510744205

Packages

1 - UNIT - 1