Abbotsford
HOFP2RFASFH188

HOFFMAN P2RFASFH188 FULL ACCESS RACK 1800X800

Price $3,173.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2RFASFH188
Documents Documents

Description

The Full Access Rack is a design adaptation of the standard Heavy-Duty Swing-Out Rack Frame solution, serving a similar function but now allowing the rack frame to swing out of the enclosure for full access to 19-in. rack equipment. Depth adjustability up to 190mm (~7.5 in.) has also been built into the solution to accommodate equipment that extends forward beyond the rack frame. Left justified is the only standard configuration, and the minimum frame width must be 800mm to allow the rack frame to fully swing out of the enclosure. A filler panel with handle is included standard to occupy the space adjacent to the rack frame. Left justified is the only standard configuration, and the minimum frame width must be 800mm to allow the rack frame to fully swing out of the enclosure. A filler panel with handle is included standard to occupy the space adjacent to the rack frame. The Full Access Rack has been rated to a load capacity of 300lb (136kg).


Rack Frame horizontal members are 10-gauge (3.0mm), while vertical members are 12-gauge (2.5 mm)

All mounting hardware included for installation into 800mm wide enclosures

Depth adjustability up to 190mm (7.5 in.) has also been built into the solution to accommodate equipment that extends forward beyond the rack frame

Left justified is the only standard configuration, and the minimum frame width must be 800mm to allow the rack frame to fully swing out of the enclosure

Filler panel with handle is included standard to occupy the space adjacent to the rack frame.

Load capacity of 300lb (136kg).

Specifications

Brand Name nVent Hoffman Material Steel
Color Black Finish Powder Coat
UPC 783510365370

Packages

1 - UNIT - 1