Abbotsford
HOFPSF208

HOFFMAN PSF208 Frame swing-out 39-units steel grey 19.53x1.97x72.36"

Price $1,932.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSF208
Documents Documents

Description

19.53 INCH W X 3.42 INCH D X 72.36 INCH H RAL 7035 TEXTURED GRAY HEAVY DUTY SWING OUT RACK FRAME; USED ON P20 SERIES 800 MM W X 2000 MM H MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND; RACK SIZE 19 INCH


Swing-out mounting supports mount to inside of frame at any vertical location; flexibility to select any model size equal to or shorter in height (i.e. use of 1400mm rack frame in 2000mm high enclosure)

Spring-loaded pivot post makes installation easy

Rack Frames are available for 600-, 700- and 800-mm wide enclosure frames

Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights

Furnished with hinges, two quarter-turn latches and mounting hardware

Complies with ANSI/EIA RS-310-D rack-mounting standards

Maximum equipment load is 300 lb. (136 kg)

Mounting holes accommodate either English or metric cage nuts, which are ordered separately

Swing-Out Rack Frame assemblies are supplied with mounting supports

Hinges that provide 170-degree rotation are optional

Specifications

Brand Name Hoffman Sub Brand ProLine
Type Rack and Grid/Rail System Size fits 2000+ x 800mm
Material Steel Color Light Gray
Finish Powder Coat Application Controls and Drives
UPC 783510997700

Packages

1 - UNIT - 1