Abbotsford
HOFCABP400

HOFFMAN CABP400 CABLE FIXING BAR 400

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CABP400
Documents Documents

Description

Outside Cable Fixing Bars, CABP provide a safe solution for securing cables under enclosure, optimizing space inside. This Outside Cable Fixing Bars, CABP, CABP400 item measures 45x400x36mm with a material of Mild Steel, finish Zinc Plated.


Description: Suspended below the bottom plates

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories. For 1200 mm wide, 4 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of cable.

Comment: the correct cable clamps CAC, depending on the cable's diameter, should be used along with the cable fixation bar

Specifications

Brand Name nVent Hoffman Width 15.75 in
Height 1.77 in Material Steel
Type IEC Enclosure Accessories Thickness 2 mm
Application Controls and Drives; Factory Automation and Process Control UPC 783510454234

Packages

1 - UNIT - 1