Abbotsford
HOFCABP500

HOFFMAN CABP500 CABLE FIXING BAR 500

Price $158.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CABP500
Documents Documents

Description

Outside Cable Fixing Bars, CABP provide a safe solution for securing cables under enclosure, optimizing space inside. This Outside Cable Fixing Bars, CABP, CABP500 item measures 45x500x36mm with a material of Mild Steel, finish Zinc Plated.


Description: Suspended below the bottom plates

Material: 2 mm zinc plated steel.

Pack quantity: 2 bars with mounting accessories. For 1200 mm wide, 4 bars with mounting accessories.

Mounting requirements: Add CAC clamps depending on diameter of cable.

Comment: the correct cable clamps CAC, depending on the cable's diameter, should be used along with the cable fixation bar

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Width 19.69 in Height 1.77 in
Thickness 2 mm Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510454272

Packages

1 - UNIT - 1