Abbotsford
HOFCCEH06

HOFFMAN CCEH06 SHORT EXTERNAL BAYING KIT

Price $87.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCEH06
Documents Documents

Description

Short External Baying Brackets, CCEH join partial-door enclosures with proper alignment without reducing enclosure space. This Short External Baying Brackets, CCEH, CCEH06 item measures 30x57x20mm with a material of Mild Steel, finish Zinc Plated.


Description: Short brackets mounted on the outside hole pattern of the frame of the bayed enclosures with an "auto spacer" function. Specially designed for small doors/pannels configuration. This method of baying mild steel enclosures has also the advanta

Material: 3 mm zinc plated steel.

Pack quantity: 6 brackets with mounthing material.

Comment: These brackets should only be used in combination with the small partial doors

Specifications

Brand Name nVent Hoffman Size 1.18 x 2.24 x 0.79 inch
Material Steel Type IEC Enclosure Accessories
Application Controls and Drives; Factory Automation and Process Control UPC 783510456252

Packages

1 - UNIT - 1