Abbotsford
HOFCIP42

HOFFMAN CIP42 19IN MOUNT RAILS (2) 2000

Price $404.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIP42
Documents Documents

Description

19-inch equipment can be easily fitted in floor standing enclosures when these profiles are used. This Mounting Profile 19-Inch 42U, CIP, CIP42 item measures 2102x45x29mm with a material of Mild Steel finish Zinc Plated.


Description: Full height mounting profiles to achieve 482.6 mm (19") mounting requirements on all sides. Fully adjustable in depth.

Material: 2 mm zinc plated steel.

Pack quantity: 1 pair.

Mounting requirements: To be used in conjunction with CIB or CID profiles. For partial height mounting the CIWR is required.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 79.12 in Width 1.77 in
Depth 1.14 in Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510458584

Packages

1 - UNIT - 1