Abbotsford
HOFA16SL2U

HOFFMAN A16SL2U Slide 3-section 17" extension plated 16"

Price $890.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16SL2U
Documents Documents

Description

SLIDES, 16 IN X 17IN TRAVEL FITS RACK ANGLES STEEL/ZINC


Plated, heavy-duty ball bearing slide; three-sections, 16-in. (406-mm) in length, with 17-in. (423-mm) extension

Attaches to supports that mount between two pairs of rack-mounting angles that have accessory mounting legs. Needs to be used with the Rack Angle Adapter Bracket (PBRAA, PBRAA19 or PBRAA24).

Mounting hardware is furnished

Equipment 16.75-in. (425-mm) wide can be mounted between Slide assemblies installed on 19-in. rack angles. A pair of Slides can support up to 160 lb. at the extended position when load is distributed evenly along the 16-in. (406-mm) Slide length.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Ball Bearing Slide Material Steel
Type 3-Section Color/Finish Zinc Plated
Application Controls and Drives UPC 783510131005

Packages

1 - UNIT - 1