Abbotsford
HOFA60RA19TH

HOFFMAN A60RA19TH ANGLES 49.00IN LONG RACK M, 2

Price $452.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A60RA19TH
Documents Documents

Description

Rack mounting angles U style Type RA are designed for Free-Stand Enclosures with mounting channel. A pair of full-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.


Type RA rack mounting angles have mounting holes .281 in. (7 mm) in diameter and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Use clip nut package AN1032 to provide tapped holes at desired locations

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 53.50 in
Width 5.75 in Height 5.00 in
Thickness 1.9 mm Material Steel
Finish Zinc Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510745509

Packages

1 - UNIT - 1