Abbotsford
HOFA72RP30F5

HOFFMAN A72RP30F5 ANGLES 61.25IN LONG/RACK M, 2

Price $515.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72RP30F5
Documents Documents

Description

Rack mounting angles L style Type RP are designed for Free-Stand Enclosures with mounting channel. A pair of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.


Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Length 65.25 in
Width 5.50 in Height 5.00 in
Thickness 3.4 mm Material Steel
Finish Zinc Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510214401

Packages

1 - UNIT - 1